Shop All Strut Channel Accessories
Superstrut
Nut Spring Steel Slvr/Galv 1/2
Mfr # ZA1001/2EG-10
Zoro # G306890449
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish SilverGalv/Electro-Galvanized
- Material Steel
- Size 1/2 Inch
- Type Threaded Products & Hardware (Series 100)
- Application For use with A and C series channel and inserts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # ZA1001/2EG-10
- Zoro # G306890449
- UPC # 616013096383
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Size | 1/2 Inch |
Outer Dimensions | 8.4x3.8x5.6 in |
Details
Finish | SilverGalv/Electro-Galvanized |
Material | Steel |
Type | Threaded Products & Hardware (Series 100) |
Application | For use with A and C series channel and inserts. |
With spring | Yes |
Nut Type | Spring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 3/8In (ZCM1003/8-10)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/4 (ZA1001/4EG-10)
- SUPERSTRUT Washer Sq Gold/Galv Stl 3/8In (ZAB2413/8-10)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- Superstrut Strut Channel Accessories