Shop All Strut Channel Accessories
Superstrut
Four-Bearing Trolley Assembly
Mfr # TR294
Zoro # G0669910
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For use in metal framing applications
- Product Name SUPERSTRUT CHANNEL & ACCES
- Special Functions Excellent corrosion reisistance
- Product Type Fittings, Brackets & Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superstrut
- MFR # TR294
- Zoro # G0669910
- UPC # 616013288412
- Country of Origin United States
- Category Strut Channel Accessories
Details
Item | Trolley |
Material | Steel |
Application | For use in metal framing applications |
Product Name | SUPERSTRUT CHANNEL & ACCES |
Special Functions | Excellent corrosion reisistance |
Product Type | Fittings, Brackets & Hardware |
Surface Finishing | GoldGalv |
Suitable for | U-profile |
Description
Four-Bearing Trolley Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- FLEX-STRUT Conduit Clamp, Rigid, 5", Pipe (FS-1100A-5 E/G)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- SUPCO Comm. Defrost Control, 120V, 1NO/1NC (S814500)
- SUPERSTRUT Channel Raceway Box, Silver (A892EG)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- SUPERSTRUT Splice Plate Gld/Glv Stl 4Hole (ZX207-10)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- Superstrut Strut Channel Accessories