Shop All Strut Channel Accessories
Superstrut
Double Post Base, Square, Eg
Mfr # AP235SQEG
Zoro # G0863725
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Length 6 in
- Width 6 in
- Hole Spacing 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # AP235SQEG
- Zoro # G0863725
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Length | 6 in |
Width | 6 in |
For Strut Channel Size | 1 5/8 in x 3 1/4 in |
Hole Diameter | 3/4 in |
Height | 3-1/2 in |
Details
Item | Post Bases for Double Channel |
Color | Silver |
Material | Steel |
Hole Spacing | 4 1/4 in |
Application | For use in metal framing applications |
Product Type | Fittings, Brackets & Hardware |
Surface Finishing | SilverGalv/Electro-Galvanized |
Product Name | SUPERSTRUT CHANNEL & ACCES |
Special Functions | Excellent corrosion reisistance |
Number Of Holes | 12 |
Description
Double Post Base, Square, Eg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVEGEARS SMA Male to SMA Male Adapter Coax Coaxial Connector (FI128414)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- SQUARE D Cover, 125A, 42 Poles (QOC342MQS)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ262W)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/4In (ZCM1001/4-10)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/2In (ZCM1001/2-10)
- SUPERSTRUT Two-Bearing Trolley Assembly (TR292)
- SUPERSTRUT Splice Plate Gld/Glv Stl 4Hole (ZX207-10)
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Short Spring, 100PK (SSN38S)
- Superstrut Strut Channel Accessories