Shop All Strut Channel Accessories
Superstrut
Double Post Base, Gold Finish
Mfr # AP235
Zoro # G0863707
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hole Diameter 3/4 in
- For Strut Channel Size 1 5/8 in x 3 1/4 in
- Application For use in metal framing applications
- Product Type Post Bases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # AP235
- Zoro # G0863707
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 3/4 in |
For Strut Channel Size | 1 5/8 in x 3 1/4 in |
Details
Item | Post Bases for Double Channel |
Material | Steel |
Application | For use in metal framing applications |
Product Type | Post Bases |
Special Functions | Excellent corrosion reisistance |
Product Name | SUPERSTRUT CHANNEL & ACCES |
Surface Finishing | GoldGalv/Standard |
Description
Double Post Base, Gold Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (165)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- SUPERSTRUT Channel Raceway Box, Silver (A892EG)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/2In (ZCM1001/2-10)
- SUPERSTRUT Washer Sq Gold/Galv Stl 3/8In (ZAB2413/8-10)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- KINDORF Channel Cone Nut, 1/2 In, Gold, PK5 (UCN12)
- Superstrut Strut Channel Accessories