Shop All Strut Channel Accessories
Superstrut
Double Post Base, Eg
Mfr # AP235EG
Zoro # G0863716
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Length 6 in
- Width 6 in
- Hole Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # AP235EG
- Zoro # G0863716
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Length | 6 in |
Width | 6 in |
Hole Diameter | 3/4 in |
For Strut Channel Size | 1 5/8 in x 3 1/4 in |
Height | 3-1/2 in |
Details
Item | Post Bases for Double Channel |
Color | Silver |
Material | Steel |
Product Type | Fittings, Brackets & Hardware |
Product Name | SUPERSTRUT CHANNEL & ACCES |
Surface Finishing | SilverGalv/Electro-Galvanized |
Application | For use in metal framing applications |
Special Functions | Excellent corrosion reisistance |
Number Of Holes | 12 |
Description
Double Post Base, Eg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOUR260)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK25 (FV14-8Q)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/4 (ZA1001/4EG-10)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- SUPERSTRUT Washer Sq Gold/Galv Stl 3/8In (ZAB2413/8-10)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/4In (ZCM1001/4-10)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/2In (ZCM1001/2-10)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- Superstrut Strut Channel Accessories