Shop All Strut Channel Accessories
Superstrut
Cone Nut Nylon Gold/Galv 1/4In
Mfr # ZCM1001/4-10
Zoro # G406890448
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish GoldGalv/Standard
- Material Steel
- Size 1/4 Inch
- With spring N
- Nut Type Nylon Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superstrut
- MFR # ZCM1001/4-10
- Zoro # G406890448
- UPC # 75114014137
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Size | 1/4 Inch |
Outer Dimensions (inches) | 8.25x3.5x5.5 |
Inner Dimensions (inches) | xx |
Details
Finish | GoldGalv/Standard |
Material | Steel |
With spring | N |
Nut Type | Nylon Cone |
Material of Construction | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- BURNDY Mechanical Conn, Splice, 1/0 to 14 AWG (AMS0)
- REMINGTON INDUSTRIES 8 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.1285" Diameter, GPT, 60 Volts (8GPTSTRGRE100)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/4 (ZA1001/4EG-10)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK10 (V804-10)
- Superstrut Strut Channel Accessories