Shop All Strut Channel Accessories
Superstrut
Cone Nut Nylon Gold/Galv 1/2In
Mfr # ZCM1001/2-10
Zoro # G106890458
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish GoldGalv/Standard
- Material Steel
- Size 1/2 Inch
- With spring N
- Outer Dimensions (inches) 6.25x4.5x6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # ZCM1001/2-10
- Zoro # G106890458
- UPC # 75114014144
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Size | 1/2 Inch |
Outer Dimensions (inches) | 6.25x4.5x6 |
Details
Finish | GoldGalv/Standard |
Material | Steel |
With spring | N |
Material of Construction | Steel |
Nut Type | Nylon Cone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-718-SP1)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- SUPERSTRUT Channel Raceway Box, Silver (A892EG)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 3/8In (ZCM1003/8-10)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- SUPERSTRUT Washer Sq Gold/Galv Stl 3/8In (ZAB2413/8-10)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- ZORO SELECT Channel Angle Bracket, Gold (V323Y)
- Superstrut Strut Channel Accessories