Shop All Strut Channel Accessories
Superstrut
Conduit Strut Channel, Steel, Gold, Galvanized
Mfr # ZA1200HS 4
Zoro # G807581204
product price: $46.29
/ea
Sold in multiples of 10 for $462.90
$462.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Support and framing applications
- Product Type Metal Channels
- Product Name SUPERSTRUT CHANNEL & ACCES
- Special Functions Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # ZA1200HS 4
- Zoro # G807581204
- UPC # 75114065948
- Country of Origin United States
- Category Strut Channel Accessories
Details
Material | Steel |
Application | Support and framing applications |
Product Type | Metal Channels |
Product Name | SUPERSTRUT CHANNEL & ACCES |
Special Functions | Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces. |
Surface Finishing | GoldGalv/Standard |
Gauge | 12 gauge |
Description
Steel half slot strut, gold galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- JR PRODUCTS SPDT ON/OFF/ON SWITCH, POLAR WHITE (13435)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 3/8In (ZCM1003/8-10)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- SUPERSTRUT Channel Angler Pipe Clamp, 2 In, Gold, PK10 (C109 2)
- Superstrut Strut Channel Accessories