Shop All Conduit Clamps & Hangers
Superstrut
Clamp Univ Stl Gold/Galv 1/2In
Mfr # Z703 1/2-25
Zoro # G506890430
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish GoldGalv/Standard
- Size 1/2 Inch
- Rotatable N
- Outer Dimensions (inches) 8.25x3.75x6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # Z703 1/2-25
- Zoro # G506890430
- UPC # 75114013994
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | 1/2 Inch |
Outer Dimensions (inches) | 8.25x3.75x6 |
Maximum Clamp Diameter | 0.840 Inches |
Details
Material | Steel |
Finish | GoldGalv/Standard |
Rotatable | N |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Blank Legend Plate, Square, Black (10250TS76)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 7A, 600V AC, Non-Indicating (JTD007)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-55126-08)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- CALBRITE Right Angle Beam Clamp, 1-1/4 in, 316 SS (S61200RA00)
- Superstrut Conduit Clamps & Hangers