Shop All Conduit Clamps & Hangers
Superstrut
Clamp Univ Stl Gold/Galv 1 In
Mfr # Z703 1-25
Zoro # G406890554
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Surface Finishing GoldGalv/Standard
- Product Name STEEL CLAMP FOR CONDUIT
- Size 1 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # Z703 1-25
- Zoro # G406890554
- UPC # 75114013970
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | 1 Inch |
Details
Material | Steel |
Surface Finishing | GoldGalv/Standard |
Product Name | STEEL CLAMP FOR CONDUIT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- ALL-SOURCE 8 Ft. 16/2 13A Power Tool & Large Appliance Cord (APC-JTW162-8-BL)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMC-5-R)
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- Superstrut Conduit Clamps & Hangers