Shop All Conduit Clamps & Hangers
Superstrut
Clamp Univ Stl Gold/Galv 1-1/4
Mfr # Z703 1 1/4-10
Zoro # G506890546
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish GoldGalv/Standard
- Size 1-1/4 Inch
- Rotatable N
- Maximum Clamp Diameter 1.60 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # Z703 1 1/4-10
- Zoro # G506890546
- UPC # 75114850001
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Size | 1-1/4 Inch |
Maximum Clamp Diameter | 1.60 Inches |
Outer Dimensions (inches) | 8.4x3.9x5.8 |
Details
Material | Steel |
Finish | GoldGalv/Standard |
Rotatable | N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JLLN200)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 30A, 300V AC, Non-Indicating (A3T30)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- Superstrut Conduit Clamps & Hangers