Shop All Conduit Clamps & Hangers
Superstrut
Clamp Mal Iron Beam 1/4 In
Mfr # Z500-25
Zoro # G106890427
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Malleable Iron
- Width 1 in
- Length 1-1/4 in
- Type Clamp, Beam
- Maximum Jaw Opening 29/32 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superstrut
- MFR # Z500-25
- Zoro # G106890427
- UPC # 75114014069
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1 in |
Length | 1-1/4 in |
Outer Dimensions (inches) | 8x3.75x6 |
Details
Material | Malleable Iron |
Type | Clamp, Beam |
Maximum Jaw Opening | 29/32 Inch |
Special features | Supports threaded rod, threaded brindle rings and electrical boxes |
Application | For hanging rod |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 20A, 1 Pole, Not Rated, C Curve (M9U21120)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- SUPERSTRUT 2In Universal Pipe Clamp (Z703 2-25)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- SUPERSTRUT Clamp Mal Iron Beam 3/8 In (Z502-10)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-24-4W)
- Superstrut Conduit Clamps & Hangers