Shop All Strut Channel Accessories
Superstrut
Channel Raceway Box, Silver
Mfr # A892EG
Zoro # G0695642
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Silver
- Finish Electroplated
- Material Steel
- Depth 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # A892EG
- Zoro # G0695642
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Depth | 2 1/8 in |
Width | 4 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 in |
Details
Sub-Category | Fittings and Brackets |
Item | Strut Channel Electrical Box |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/16 in |
Fitting Type | 3-Way Support |
Description
Channel Raceway Box, Width 4 In, Depth 2 1/8 In, 1/16 In Thickness, Cold Formed, Steel, Tee Junction With 3 Angle Brackets, Silver, Electrogalvanized, Junction Box For Raceway Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 2.2kVA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART 2200 NET)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- ELECTRIDUCT Electriduct Rubber Threshold Ramp (CR-RPS-THR-2.5)
- SUPERIOR ELECTRIC 3 Prong NEMA 5-15R to 2 Prong NEMA 1-15P Polarized Grounding Adapter 125V 15A (Orange) (YGA10F)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 3/8In (ZCM1003/8-10)
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- SUPERSTRUT Channel Raceway Box, Silver (A890EG)
- SUPERSTRUT Channel Angler Pipe Clamp, 2 In, Gold, PK10 (C109 2)
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/4 (ZA1001/4EG-10)
- ZORO SELECT Channel Square Washer, 1/2 In, Silver, PK25 (V500 1/2EG)
- Superstrut Strut Channel Accessories