Shop All Strut Channel Accessories
Superstrut
Channel Raceway Box, Silver
Mfr # A890EG
Zoro # G3472707
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fittings and Brackets
- Color Silver
- Finish Electroplated
- Material Steel
- Depth 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superstrut
- MFR # A890EG
- Zoro # G3472707
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Depth | 2 1/8 in |
Width | 4 in |
Overall Depth | 2 1/8 in |
Overall Width | 4 in |
Details
Sub-Category | Fittings and Brackets |
Item | Strut Channel Electrical Box |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/16 in |
Fitting Type | 2-Way Support |
Type | Surface Raceway & Lighting Systems (Series 800) |
Surface protection | Galvanic/electrolytic zinc plated |
Standard | UL E55274 |
Suitable for | U-profile |
Description
Channel Raceway Box, Width 4 In, Depth 2 1/8 In, 1/16 In Thickness, Cold Formed, Steel, Elbow Junction With 2 Angle Brackets, Silver, Electrogalvanized, Junction Box For Raceway Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/C)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2106N12)
- SUPERSTRUT Conduit Strut Channel, Steel, Gold, Galvanized (ZA1200HS 4)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- SUPERSTRUT Splice Plate Gld/Glv Stl 4Hole (ZX207-10)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 1/4In (ZCM1001/4-10)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/4 (ZA1001/4EG-10)
- SUPERSTRUT Channel Angler Pipe Clamp, 2 In, Gold, PK10 (C109 2)
- ZORO SELECT Channel Rigid Pipe Strap, 3-1/2 In, PK10 (V110 3-1/2EG)
- Superstrut Strut Channel Accessories