Shop All Strut Channel Accessories
Superstrut
Bracket Strt Gold/Galv 2Hole
Mfr # ZAB206-10
Zoro # G806890390
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application For use in metal framing applications
- Product Name STEEL CLAMP FOR CONDUIT
- Product Type Fittings, Brackets & Hardware
- Mounting Hole Diameter (p) 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # ZAB206-10
- Zoro # G806890390
- UPC # 75114013567
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Mounting Hole Diameter (p) | 9/16 in |
Product Net Width | 1-5/8 in |
Product Net Depth / Length | 3-1/2 in |
Details
Material | Steel |
Application | For use in metal framing applications |
Product Name | STEEL CLAMP FOR CONDUIT |
Product Type | Fittings, Brackets & Hardware |
Cover Plate Type | Splice |
Surface Finishing | GoldGalv/Standard |
Special Functions | Excellent corrosion reisistance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR1RH5)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, SPDT, 0 to 175 psi, Standard Action (9012GGW4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (FRN-R-4)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- SUPERSTRUT Channel Angler Pipe Clamp, 2 In, Gold, PK10 (C109 2)
- SUPERSTRUT Nut Spring Steel Slvr/Galv 1/2 (ZA1001/2EG-10)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- SUPERSTRUT Channel Cover, Gold (AB 844)
- SUPERSTRUT Washer Sq Gold/Galv Stl 3/8In (ZAB2413/8-10)
- VAST Strut Channel Fitting, 1/4 (V63SQHDG)
- Superstrut Strut Channel Accessories