Shop All Conduit Clamps & Hangers
Superstrut
Beam Clamp
Mfr # 510
Zoro # G3511028
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Finish Electroplated
- Type Beam Clamps
- Special features Supports threaded rod, threaded brindle rings and electrical boxes.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superstrut
- MFR # 510
- Zoro # G3511028
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Outer Dimensions (inches) | 9.7x5.6x4.1 |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Finish | Electroplated |
Type | Beam Clamps |
Special features | Supports threaded rod, threaded brindle rings and electrical boxes. |
Application | For hanging rod |
Features | Supports threaded rod, threaded brindle rings and electrical boxes.; Bright zinc plating. |
Description
Beam Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE 6-Outlet Surge Protector, 990 Joules, 2USB, BK (TRPTLP606USB)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT508FL-PK-100)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- EATON B-LINE Wire Rope, 1/8 In Rope Diameter, 500Ft (BKW125)
- Superstrut Conduit Clamps & Hangers