Shop All Conduit Clamps & Hangers
Superstrut
Beam Clamp
Mfr # 509
Zoro # G3511019
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Standards CSA 63683
- Product Net Width 1 in
- Product Net Depth / Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # 509
- Zoro # G3511019
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Product Net Width | 1 in |
Product Net Depth / Length | 1-1/4 in |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Standards | CSA 63683 |
Maximum Current Load | 375 lb |
Product Type | Clamp, Beam |
Application | For hanging rod |
Product Name | MALLEABLE IRON BEAM CLAMP |
Special Functions | Supports threaded rod, threaded brindle rings and electrical boxes |
Features | Supports threaded rod, threaded brindle rings and electrical boxes.; Bright zinc plating. |
Maximum Load | 375 pounds |
Description
Beam Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- POWERZONE Cord Flat Ext Black 3Out 6' (OR932606)
- POWER FIRST Outlet Safety Cap, For Use With Connector/Receptacle, 2 Wires, 2 Blades, Clear, 10 PK (52NY39)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- UNISTRUT STRUT 1/4"" BEAM CLAMP (RP2894-25EG)
- Superstrut Conduit Clamps & Hangers