Shop All Conduit Clamps & Hangers
Superstrut
Beam Clamp
Mfr # 503 SC
Zoro # G3511037
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Standards CSA 63683
- Application For hanging rod
- Product Name M.I.BEAM CLAMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # 503 SC
- Zoro # G3511037
- UPC # 785991509625
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Product Net Width | 2-5/8 in |
Product Net Depth / Length | 2-1/2 in |
Details
Item | Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Standards | CSA 63683 |
Application | For hanging rod |
Product Name | M.I.BEAM CLAMP |
Product Type | Clamp, Beam |
Surface Finishing | Electroplated |
Features | Supports threaded rod, threaded brindle rings and electrical boxes.; Bright zinc plating. |
Description
Beam Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20ATR-LA-03)
- SUPERSTRUT Clamp Mal Iron Beam 3/8 In (Z502-10)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- SUPERSTRUT Beam Clamp, Clamp On, 1/4in-20, 1-1/4 in L, 1 in W, Iron, Zinc Plated, 250 lb Load Capacity, 50 PK (500-SC)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- SUPERSTRUT Beam Clamp, 5/16 in., Malleable Iron, PK50 (501)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- EATON B-LINE Grid Wire Clamp, Steel, Zinc Plated (BM5)
- Superstrut Conduit Clamps & Hangers