Shop All Strut Channel Accessories
Superstrut
Angler Pipe Clamp, 3/4 In, Gold, PK10
Mfr # C109 3/4
Zoro # G1945255
product price: $23.25
/pk 10, $2.33/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps and Hangers
- Color Gold
- Finish Electroplated
- Conduit Size 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrut
- MFR # C109 3/4
- Zoro # G1945255
- UPC # 78599103963
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 3/4 in |
Length | 2 1/4 in |
Width | 1 1/4 in |
Length (Straight Wireway) | 2 1/4 in |
Nominal Strut Size | 3/4 in |
Overall Length | 2 1/4 in |
Overall Width | 1 1/4 in |
Strut Trade Size | 3/4 in |
Size (inches) | 44989 |
Size | 3/4 Inch |
Description
EMT Conduit Angler Clamp, For Use With EMT, IMC, Pipe, RMC, Overall Length 2 1/4 in, Overall Width 1 1/4 in, Thickness 14 ga, Steel, Finish Electroplated, Color Gold, Strut Trade Size 3/4 in, Load Capacity 500 lb, Gauge 14 ga, Nominal Strut Size 3/4 in, Resistance Properties Corrosion Resistant, Standards UL, SA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, Ivory, PK 10 (GLS-20ATR-IV-10)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-350-EC)
- WEG WEG - MPW40-3-D004, MOTOR PROTECTOR BU MPW40-3-D004 (MPW40-3-D004)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- SUPERSTRUT Channel Angler Pipe Clamp, 2 In, Gold, PK10 (C109 2)
- SUPERSTRUT Cone Nut Nylon Gold/Galv 3/8In (ZCM1003/8-10)
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- SUPERSTRUT Channel Nut, 3/8 In, Gold (H 122 3/8)
- SUPERSTRUT Splice Plate Gld/Glv Stl 4Hole (ZX207-10)
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- Superstrut Strut Channel Accessories