Shop All Trailer Tires
Superstrong
Tires and Wheels, 2,492 lb, Farm Tire
Mfr # AM2028
Zoro # G609197504
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size 11L-15
- Tire Type Farm Tire
- Tread Pattern I1
- Product Type Tire Only
- Outside Diameter 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrong
- MFR # AM2028
- Zoro # G609197504
- UPC # 811410010646
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 11L-15 |
Outside Diameter | 15 in |
Details
Item | Tires and Wheels |
Tire Type | Farm Tire |
Tread Pattern | I1 |
Product Type | Tire Only |
Weight Capacity | 2,492 lb |
Maximum Pressure | 36 psi |
Description
Tires and Wheels, Tire Type Farm Tire, Outside Diameter 15 in, Tire Size 11L-15, Weight Capacity 2,492 lb, Tread Pattern I1, Maximum Pressure 36 psi, Product Type Tire Only
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIF MARINE JIF Marine ASH2 5 Step Ladder (ASH2)
- A & I PRODUCTS RE-MFG. STARTER 13" x5.5" x8" (A-1108394)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Hub, K080700 (K080700)
- DRAW-TITE 18K 5TH WHEEL/GOOSENECK CHAIN BRACKET KIT - INCLUDES (2) BRACKETS, PIN (50223)
- SUPERSTRONG Tires and Wheels, 1,047 lb, Farm Tire (AM2053)
- SUPERSTRONG Tires and Wheels, 1,136 lb, Farm Tire (AM2054)
- SUPERSTRONG Tires and Wheels, 805 lb, Farm Tire (AM2052)
- KENDA Assy-205/65-10 C/5H White, #3H390 (3H390)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1289)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 4 Ply (ASB1046)
- AMERICANA TIRE AND WHEEL Americana Tire & Wheel 30540 Economy Bias Tire & Wheel 4.80 x 12 B/4-Hole-White Pinstripe Spoke Rim (30540)
- Superstrong Trailer Tires