Shop All Trailer Tires
Superstrong
Tires and Wheels, 1,709 lb, Farm Tire
Mfr # AM2056
Zoro # G409197476
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Type Farm Tire
- Tire Size 7.50-16
- Tread Pattern F2 3Rib
- Maximum Pressure 56 psi
- Outside Diameter 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrong
- MFR # AM2056
- Zoro # G409197476
- UPC # 811410010622
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 7.50-16 |
Outside Diameter | 30 in |
Details
Tire Type | Farm Tire |
Item | Tires and Wheels |
Tread Pattern | F2 3Rib |
Maximum Pressure | 56 psi |
Weight Capacity | 1,709 lb |
Product Type | Tire Only |
Description
Tires and Wheels, Tire Type Farm Tire, Outside Diameter 30 in, Tire Size 7.50-16, Weight Capacity 1,709 lb, Tread Pattern F2 3Rib, Maximum Pressure 56 psi, Product Type Tire Only
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Filter Wrench, Nylon Strap (70-719)
- GATES Classical Section Wrapped V-Belt, A89 (A89)
- STENS Belt For Bluebird 337, Dayco L537, Exmark 1-403018 Lawn Mowers (258-037)
- HOPKINS Microfiber Sponge (40110)
- SUPERSTRONG Tires and Wheels, 805 lb, Farm Tire (AM2052)
- SUPERSTRONG Tires and Wheels, 1,047 lb, Farm Tire (AM2053)
- SUPERSTRONG Tires and Wheels, 1,136 lb, Farm Tire (AM2054)
- HI-RUN High Speed Trailer Tire, 570-8, 4 Ply (WD1067)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST205/75D-14 5 Hole C Ply (3S460)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 8 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599095)
- HI-RUN Trailer Tire Wheel Assembly, 16x6 8-6.5 (ASR1206)
- Superstrong Trailer Tires