Shop All Trailer Tires
Superstrong
Tires and Wheels, 1,136 lb, Farm Tire
Mfr # AM2054
Zoro # G309197484
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Type Farm Tire
- Tire Size 6.00-16
- Tread Pattern F2 3Rib
- Weight Capacity 1,136 lb
- Product Type Tire Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstrong
- MFR # AM2054
- Zoro # G309197484
- UPC # 811410010585
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 6.00-16 |
Outside Diameter | 29 in |
Details
Tire Type | Farm Tire |
Item | Tires and Wheels |
Tread Pattern | F2 3Rib |
Weight Capacity | 1,136 lb |
Product Type | Tire Only |
Maximum Pressure | 52 psi |
Description
Tires and Wheels, Tire Type Farm Tire, Outside Diameter 29 in, Tire Size 6.00-16, Weight Capacity 1,136 lb, Tread Pattern F2 3Rib, Maximum Pressure 52 psi, Product Type Tire Only
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 6, M120751 (M120751)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 15W40, CK-4 - 4/1 Gallon Case (52104)
- WESTWARD Booster Cable, HD, 1 AWG, 20 Ft, Parrot Jaw (5RXF7)
- ORALITE Reflective Tape, W 2 In, Red/White (18816)
- SUPERSTRONG Tires and Wheels, 805 lb, Farm Tire (AM2052)
- SUPERSTRONG Tires and Wheels, 1,047 lb, Farm Tire (AM2053)
- OREGON Industrial Type Tire, 280/250-4 (58-001)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- LOADSTAR TIRES ST Radial Tire & Wheel (Rim) Assembly ST205/75R-14 5 Hole C Ply (32148)
- LONGACRE 52-50546 Deluxe Tire Durometer with Silver Storage Case (LO374084)
- RUBBERMASTER 18.5x8.50-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (489000)
- Superstrong Trailer Tires