Superstock SAL9801012 St. Michael Archangel Nostalgia Cards Color Lithograph Poster Print; 18 x 24
Mfr # SAL9801012
Zoro # G503741056
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstock
- MFR # SAL9801012
- Zoro # G503741056
- UPC # 7429727966919
- Country of Origin United States
- Category Wall Art & Decor
Description
St. Michael Archangel Nostalgia Cards Color Lithograph Poster Print (18 x 24). Posters for your wall and fine art prints for the home or office.
St. Michael Archangel Nostalgia Cards Color Lithograph Poster Print (8 x 10) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 8.00 x 10.00 inches and the image size is approximately 8.00 x 10.00 inches. Use print tape or putty for a classic look or frame it for a more formal look. No matter what you choose this print accents any living space.
Features- St. Michael Archangel Nostalgia Cards Color Lithograph Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Poster Print
- Size: 18 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- DESIGN TOSCANO Compass Rose Stained Glass Window (TF5030)
- CAROLINES TREASURES 6 x 6 in. Celestial Eye Goldfish Love Wall or Door Hanging Prints (CK5471DS66)
- LUCKY LINE LuckyLine: SKELETON KEY FLAT BPZ 2/CD (LKL-87002)
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- TRADEMARK FINE ART Rusty Frentner 'Monarch Butterfly' Canvas Art, 18x18 (ALI33112-C1818GG)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- MELE & CO. Mele & Co. 00810S11M Kelsey Girl's Glitter-Fly Musical Ballerina Jewelry Box (00810S11M)
- Superstock Wall Art & Decor