Shop All Wall Art & Decor
Superstock
Superstock SAL9004603 Peters Denial Robert Leinweber; 1845-1915 & German Poster Print; 18 x 24
Mfr # SAL9004603
Zoro # G903740864
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstock
- MFR # SAL9004603
- Zoro # G903740864
- UPC # 7429727355300
- Country of Origin United States
- Category Wall Art & Decor
Description
Peter's Denial Robert Leinweber (1845-1915/ German) Poster Print (18 x 24). Posters for your wall and fine art prints for the home or office.
Peter's Denial Robert Leinweber Poster Print is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. This print is ready for hanging or framing. A great addition to your wall decor and poster collection!
Features- Peters Denial Robert Leinweber, 1845-1915 & German Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Poster Print
- Artist: Robert Leinweber
- Size: 18 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMISTAD 12 x 12 in. Tortoise Crossing Zone Xing Sign (AM2678161)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- TRADEMARK FINE ART John Martin 'Destruction of Tyre' Canvas Art, 18x24 (AA01478-C1824GG)
- VASER DESIGNS 19.7 in. Canvas Wall Art, White & Black (VA3554704)
- SIGNMISSION You And Me Were Meant To Bee Circle Corrugated Plastic Sign (C-16-CIR-WS-You and me were meant to bee)
- TRADEMARK FINE ART Jade Reynolds 'Daisy Cow' Canvas Art, 14x14 (WAG11194-C1414GG)
- DLC DLC 12489 Pebble Blue Cross - 12 x 1 x 7.25 in. (12489)
- NEXT INNOVATIONS Large Butterfly Metal Wall Art Multi Color (101410007-MULTI)
- BIGGIES SCENES Window Well Scenes-Waterwheel, 120 in wide x 60 in high (BG-WW-WWL-120)
- Superstock Wall Art & Decor