Superstock SAL2622077 The Nightmare 1781 Henry Fuseli; 1741-1825 Swiss Oil On Canvas Detroit Institute of Arts Michigan USA Poster Print; 18 x 24
Mfr # SAL2622077
Zoro # G403740807
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstock
- MFR # SAL2622077
- Zoro # G403740807
- UPC # 7429726195112
- Country of Origin United States
- Category Wall Art & Decor
Description
The Nightmare 1781 Henry Fuseli (1741-1825 Swiss) Oil on canvas Detroit Institute of Arts Michigan USA (18 x 24). Posters for your wall and fine art prints for the home or office.
The Nightmare 1781 Henry Fuseli (8 x 10) Oil on canvas Detroit Institute of Arts Michigan USA (8 x 10) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 8.00 x 10.00 inches and the image size is approximately 8.00 x 10.00 inches. Use poster tape or putty for a classic look or frame it for a more formal look. No matter what you choose this poster accents any living space.
Features- The Nightmare 1781 Henry Fuseli, 1741-1825 Swiss Oil On Canvas Detroit Institute of Arts Michigan USA Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Poster Print
- Artist: Henry Fuseli
- Size: 18 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed (158-9645)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- DEFLECTO Literature Rack, Magazine Size, 9-1/4"x3-3/4"x10-3/4", CL (DEF77001)
- TRADEMARK FINE ART Sisa Jasper 'Abstract Terrain Iv' Canvas Art, 16x24 (WAG07941-C1624GG)
- TRADEMARK FINE ART John James Audubon 'Roseate Spoonbill' Canvas Art, 22x32 (AA01235-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Manhattan Low Clouds' Canvas Art, 16x24 (WAP11612-C1624GG)
- KEVIN DANIEL Kevin Daniel KDA037 18 x 12 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA037)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-8W-R6)
- SIGNMISSION Ice Cold Beer 2 Arrow Decal Funny Home Decor 18in Wide (D-A-999810)
- NEXT INNOVATIONS 16" Feel in Heart Round Wall Art (101409002-FEELINHEART)
- Superstock Wall Art & Decor