Superstock SAL25512913 Group of People Walking On A Suspension Bridge Brooklyn Bridge New York City New York USA C. 1883 Poster Print; 18 x 24
Mfr # SAL25512913
Zoro # G503741735
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superstock
- MFR # SAL25512913
- Zoro # G503741735
- UPC # 7429725495442
- Country of Origin United States
- Category Wall Art & Decor
Description
Group of people walking on a suspension bridge Brooklyn Bridge New York City New York USA c 1883 Print (18 (18 x 24). Posters for your wall and fine art prints for the home or office.
Group of people walking on a suspension bridge Brooklyn Bridge New York City New York USA c 1883 Print (8 x 10) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 8.00 x 10.00 inches and the image size is approximately 8.00 x 10.00 inches. A print great for any room! Our print are ready to frame or hang with removable mounting putty to create a vintage look.
Features- Group of People Walking On A Suspension Bridge Brooklyn Bridge New York City New York USA C. 1883 Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Poster Print
- Size: 18 x 24 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- OFFICESOURCE Spencer Collection Executive Mid Back Swivel Tilt with Mahogany Frame (1245VBK)
- TRADEMARK FINE ART Jai Johnson 'Red Door Farmhouse' Canvas Art, 30x47 (ALI14100-C3047GG)
- YOUNGS Metal Birds Wall Decor (73653)
- HOWARD ELLIOTT Love Hand Painted Original Art (92286)
- TRADEMARK FINE ART Carmine Chiriaco 'Marina Bay Sand' Canvas Art, 22x32 (1X13872-C2232GG)
- TRADEMARK FINE ART Cole Borders 'Guitar 3' Canvas Art, 24x32 (ALI21703-C2432GG)
- HOMEPAGE Plasma - 3D Eat BBQ Sign - 15 x 24 in. (HO1125115)
- TRADEMARK FINE ART Albena Hristova 'Silver Springs I Blue Green' Canvas Art, 18x18 (WAP09940-C1818GG)
- Superstock Wall Art & Decor