Shop All Coil Springs
Supersprings
SPRINGS COIL 112 Inch Lift Black Set of 2
Mfr # SSC-30
Zoro # G308385066
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Powder Coated
- Inside Diameter 4 in
- Spring Rate 787 psi
- Free Length 16.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersprings
- MFR # SSC-30
- Zoro # G308385066
- UPC # 814699002302
- Country of Origin United States
- Category Coil Springs
Dimensions
Inside Diameter | 4 in |
Free Length | 16.3 in |
Lift Height | 1-1/2 in |
Details
Color | Black |
Finish | Powder Coated |
Spring Rate | 787 psi |
Description
Limited 12 Month Warranty
- •Requires No Maintenance
- •Heavy Duty Replacement Coil Spring
- •3935 Pounds Coil Capacity
- •Replaces Overworked And Sagging Coil Springs
- •Levels Sag And Increases Load Support
- •Typical Installation Completed In Approximately One To Two Hours
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Replacement Cord - 120V, Straight, Silicone, Rectangular Heater Terminal, 5' 1.5M Long (3600003)
- STENS Air Filter Fits Oem - Stihl 026 Pro 1121 120 1612 (605-231)
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF1233)
- ARNOTT Coil Spring Conversion Kit, C-2987 (C-2987)
- STANDARD IGNITION SPRINGS COIL OE Replacement (SPP188E)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1336306 (1336306)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336318 (1336318)
- DAYSTAR 88-98 /99-06 GM 1-1/2IN COMFORT RIDE LEVELING KIT (KG09100BK)
- ICON VEHICLE DYNAMICS 18-C JL 2.5" REAR DUAL RATE COIL SPRING KIT (22026)
- MINER ELASTOMER 2.5in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 10.71 in./272 mm (GES-25-463)
- Supersprings Coil Springs