Shop All Leaf Springs
Supersprings
HELPER SPRINGS Air Spring Frame Mount 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle We
Mfr # SSR-121-54
Zoro # G708385086
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane
- Load Capacity 2800 lb
- Type Air Spring
- Mounting Type Frame Mount
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersprings
- MFR # SSR-121-54
- Zoro # G708385086
- UPC # 814699006416
- Country of Origin United States
- Category Leaf Springs
Details
Material | Urethane |
Load Capacity | 2800 lb |
Type | Air Spring |
Mounting Type | Frame Mount |
Color | Blue |
Includes | Bellows; Mounting Hardware; Roll Plate |
Description
Limited 1 Year Warranty
- •Requires No Maintenance
- •Enhances Load Carrying Ability
- •2800 Pounds Capacity At 50 Percent Compression
- •Reduces And Stabilizes Sway
- •Improves Overall Driver Control And Ride Comfort
- •Compress Up To 80 Percent Of Original Height With Full Memory Rebound
- •One-Piece Unit Attached On One Side Used As A Replacement/Upgrade To Factory Bump Stops
- •Progressive Spring Rate
- •Made From Patented Micro-Cellular Urethane; Leak-Proof Air Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- GREENE MANUFACTURING Universal Diesel Engine Test Stand (GMI-108)
- TEC Front Ceramic Disc Brake Pads For Toyota Camry Sienna Avalon Lexus ES300 Celica LS400 SC300 (TEC-476)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9395 (9395)
- SUPERSPRINGS Yellow Air Spring, Frame Mount, 2,800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-313-54)
- SUPERSPRINGS Air Spring, Frame Mount, 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSF-170-40-2)
- SUPERSPRINGS Air Spring, Frame Mount, 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-187-54-1)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 1500 Pounds Load CapacityAt 50 Percent Compression (SSR-117-47)
- GEARED2GOLF Leaf Spring Mounts Perch 2.75 In. Diameter Axle Tube (GE99936)
- MOOG Spring Bolt Bushing, Sb308 (SB308)
- FIRESTONE Air Spring - Rear, Air Suspension, W013588091 (W013588091)
- Supersprings Leaf Springs