Shop All Leaf Springs
Supersprings
HELPER SPRINGS Air Spring Frame Mount 2200 Pounds Load Capacity Not To Exceed The Gross Vehicle We
Mfr # SSR-329-47
Zoro # G108385075
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Mounting Type Frame Mount
- Includes Mounting Hardware
- Load Capacity 2200 lb
- Material Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersprings
- MFR # SSR-329-47
- Zoro # G108385075
- UPC # 814699009141
- Country of Origin United States
- Category Leaf Springs
Details
Color | Black |
Mounting Type | Frame Mount |
Includes | Mounting Hardware |
Load Capacity | 2200 lb |
Material | Urethane |
Type | Air Spring |
Description
Limited 12 Month Warranty
- •Requires No Maintenance
- •Enhances Load Carrying Ability
- •2200 Pounds Capacity At 50 Percent Compression
- •Reduces And Stabilizes Sway
- •Improves Overall Driver Control And Ride Comfort
- •Compress Up To 80 Percent Of Original Height With Full Memory Rebound
- •One-Piece Unit Attached On One Side Used As A Replacement/Upgrade To Factory Bump Stops
- •Progressive Spring Rate
- •Made From Patented Micro-Cellular Urethane; Leak-Proof Air Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BIKE TIRE 24"" W/KEVLAR (7091038)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK4 (FH23-34-4)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 51, PA-351 (PA-351)
- TYC Side Marker Light Assembly 2000-2001 Nissan Maxima, 18-5599-00 (18-5599-00)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle We (SSR-121-54)
- SUPERSPRINGS Air Spring, Frame Mount, 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-187-54-1)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 1500 Pounds Load CapacityAt 50 Percent Compression (SSR-117-47)
- SUPERSPRINGS Air Spring, Frame Mount, 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSF-170-40-2)
- SUPERSPRINGS Yellow Air Spring, Frame Mount, 2,800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-313-54)
- HELLWIG HELLWIG 25250 Helper Spring Mounting Kits (H63-25250)
- FIRESTONE Air Spring, Suspension, 1T15M4 Cb 1/2 Npt 2Bn P (W013588813)
- Supersprings Leaf Springs