Shop All Leaf Springs
Supersprings
HELPER SPRINGS Air Spring Frame Mount 1500 Pounds Load CapacityAt 50 Percent Compression
Mfr # SSR-117-47
Zoro # G608385063
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Urethane
- Includes Mounting Hardware
- Mounting Type Frame Mount
- Load Capacity 1500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersprings
- MFR # SSR-117-47
- Zoro # G608385063
- UPC # 814699006287
- Country of Origin United States
- Category Leaf Springs
Details
Color | Black |
Material | Urethane |
Includes | Mounting Hardware |
Mounting Type | Frame Mount |
Load Capacity | 1500 lb |
Type | Air Spring |
Description
Limited 1 Year Warranty
- •Requires No Maintenance
- •Enhances Load Carrying Ability
- •1500 Pounds Capacity At 50 Percent Compression
- •Reduces And Stabilizes Sway
- •Improves Overall Driver Control And Ride Comfort
- •Compress Up To 80 Percent Of Original Height With Full Memory Rebound
- •One-Piece Unit Attached On One Side Used As A Replacement/Upgrade To Factory Bump Stops
- •Progressive Spring Rate
- •Made From Patented Micro-Cellular Urethane; Leak-Proof Air Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIECO TITAN Rieco Titan 12284 Tripod Jack Lift Extension - 2,000 lb. (12284)
- KEN-TOOL Torque Limiting Socket Set, 12 pcs. (30190)
- AGS TransLine Adapter - 5/16 Rubber Hose to 5/16 Rubber Hose - 1 per Bag (TR-950)
- BANDO Auto Serpentine Belt, 8Pk1165 (8PK1165)
- SUPERSPRINGS Air Spring, Frame Mount, 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-187-54-1)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle We (SSR-121-54)
- SUPERSPRINGS Air Spring, Frame Mount, 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSF-170-40-2)
- SUPERSPRINGS Yellow Air Spring, Frame Mount, 2,800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-313-54)
- AIR LIFT Load Lifter 5000 Ford Kit (A13-57398)
- MOOG Leaf Spring Shackle Bracket, K150381 (K150381)
- CROWN AUTOMOTIVE U-Bolt, #52006440 (52006440)
- Supersprings Leaf Springs