Shop All Leaf Springs
Supersprings
Air Spring, Frame Mount, 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight
Mfr # SSF-170-40-2
Zoro # G606155965
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Air Spring
- Color Black
- Load Capacity 2600 lb
- Material Urethane
- Mounting Type Frame Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersprings
- MFR # SSF-170-40-2
- Zoro # G606155965
- UPC # 814699004344
- Country of Origin United States
- Category Leaf Springs
Details
Type | Air Spring |
Color | Black |
Load Capacity | 2600 lb |
Material | Urethane |
Mounting Type | Frame Mount |
Includes | Mounting Hardware |
Description
Air Spring; Frame Mount; 2600 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight
- •Requires No Maintenance
- •2600 Pounds Capacity At 50 Percent Compression
- •Reduces Overall Cost Of Ownership
- •Improves Overall Driver Control And Ride Comfort
- •Compress Up To 80 Percent Of Original Height With Full Memory Rebound
- •Increases Safety
- •Progressive Spring Rate
- •Made From Patented Micro-Cellular Urethane
- •Leak-Proof Air Spring
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Rib Smoke Grey Indoor/Outdoor Rug 6FTx8FT (7P45N41PJ1VH)
- BONDO Blue Creme Hardener (05766)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (PA1615)
- AUTO VENTSHADE 07-13 SILVERADO 1500 BUGFLECTOR-SMOKE (23448)
- SUPERSPRINGS Yellow Air Spring, Frame Mount, 2,800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-313-54)
- SUPERSPRINGS Air Spring, Frame Mount, 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-187-54-1)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 1500 Pounds Load CapacityAt 50 Percent Compression (SSR-117-47)
- SUPERSPRINGS HELPER SPRINGS Air Spring Frame Mount 2800 Pounds Load Capacity Not To Exceed The Gross Vehicle We (SSR-121-54)
- ICON VEHICLE DYNAMICS 17-UP RAPTOR LEAF SPRING HARDWARE KIT (95225H)
- ARNOTT Air Suspension Spring Rear, A-2724 (A-2724)
- DAYSTAR JEEP CJ .75IN TOW RR SHACKLE (KJ61018BK)
- Supersprings Leaf Springs