Shop All Radios
Supersonic
True Wireless Sport Earbuds
Mfr # IQ-140TWS - Black
Zoro # G800700343
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Charging Cable, Manual, SPORT Earbuds
- Color Black
- Width 3 in
- Length 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # IQ-140TWS - Black
- Zoro # G800700343
- UPC # 639131201408
- Country of Origin China
- Category Radios
Dimensions
Width | 3 in |
Length | 4.75 in |
Details
Includes | Charging Cable, Manual, SPORT Earbuds |
Color | Black |
Description
The Supersonic give you true wireless operation and stay put in your ears no matter what. These True Wireless earbuds have amazing stereo sound. They have a built-in microphone for making and phone calls wirelessly with a connected smartphone, and are super lightweight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- AUDIOVOX Wireless Keyboard (JWLKBMV)
- SOFTALK Twisstop Phone Cord, Black (SOF1501)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Gray (100363GY)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- SUPERSONIC Retro 4-Band Radio and Cassette Player with Bluetooth (Black) (SC-3201BT-BK)
- SUPERSONIC 3 Band Radio With Bluetooth And Flashlight (Red) (SC-1097BT-Red)
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- SUPERSONIC Emergency Solar/hand Crank Radio With Flashlight 5-way (SC-1095ER)
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- Supersonic Radios