Shop All Battery Chargers
Supersonic
Supersonic SC-6005QIPB 5000 mAh Suction Cups Wireless Charger; Black
Mfr # SC-6005QIPB
Zoro # G804154432
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersonic
- MFR # SC-6005QIPB
- Zoro # G804154432
- UPC # 639131260054
- Country of Origin Unknown
- Category Battery Chargers
Description
The Supersonic Qi Wireless Charging Box uses suction cups to hold Qi-compatible devices in place. Simply place your Qi device on the suction cups and charging initiates automatically. The power bank itself has a capacity of 5,000 mAh for hours of playback time. In addition to Qi devices, the Charging Box can also recharge electronics with standard USB ports.
Features- Universal Qi and USB charger
- Grade-A 5,000 mAh Li-Poly battery power bank
- When Qi compatible phone is placed on suction cups, charging starts automatically
- Suction cups help keep phone in place while charging
- 2-way charging wirelessly or via USB
- Color: Black
- Input: 5 volts & 2 amps
- USB output: 5 volts & 2 amp
- Wireless output: 5 volts & 1 amp
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL BATTERY WATCH 1.5V 379 (D379BPK)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 - 2 Pack (ML18-12F2MP23)
- KONUS Opera-43 3x25mm Roof Prism Opera Glasses Binoculars (2055)
- MIGHTY MAX BATTERY Replacement Battery for Honda CRF450X 05-09 With 12V 1Amp Charger (MAX3956028)
- SCHUMACHER ELECTRIC Battery Charger/Maintainer, 6V/12V 2-Ban (SC1410)
- TYCON SYSTEMS PWM Solar Chrg, 12V 8A, 24V 30W Pasv PoE (TP-SCPOE-1224)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- DANTONA Charger, F111-010-W (F111-010-W)
- PLUGIT Right Angle Adaptor with .38 in.X24 Double Hex Stud (PL212352)
- JONARD TOOLS Battery Charger 115 Volt (EPB-BC1)
- VICTRON ENERGY Blue Smart IP67 Charger 24/8(1) 120V NEMA 5-15 (BPC240815106)
- Supersonic Battery Chargers