Shop All DVD Players
Supersonic
Supersonic SC-38HT 5.1 Channel DVD Home Theater System with Karaoke Function
Mfr # SC-38HT
Zoro # G304157490
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # SC-38HT
- Zoro # G304157490
- UPC # 639131000384
- Country of Origin China
- Category DVD Players
Description
Features
- 5.1 Channels supports DVD/CD/MP3/CD-R and more
- Built-in USB input
- 1 Karaoke microphone jack
- 540W Speaker output
- LCD front display
- NTSC/PAL System compatible
- Multi-angle viewing with digital zoom support
- Intelligent firmware upgrading
- Multi Language OSD
- Remote control included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Nova GX-9-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GX-9-01)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Wheelchair Battery Charger (MAX3496967)
- PRO-LINE Keyboard Tray, Adjustable, Mounts to FSMA (FSMAKBT)
- EZ DUPE Blue-Ray Duplicator, 5-Copy (BR05PIB)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- MAXELL DVD Lens Cleaner (190059)
- SPARK 2-Channel Dvd Player (SP807542)
- MARTIN RANGER HD Dvd 950 Pro Professional Karaoke Player (DVD950PRO)
- CONTINUUS DVD Bottom Mount, Black, 8" Overall H (CAM-200B-200)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- Supersonic DVD Players