Shop All Bluetooth & Smart Speakers
Supersonic
Supersonic SC-1578BT - BLUE 8 in. IQSound Bluetooth Portable Speaker; Blue
Mfr # SC-1578BT - BLUE
Zoro # G703777732
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # SC-1578BT - BLUE
- Zoro # G703777732
- UPC # 639131315785
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
SUPERSONIC(R) SC-1578BT - BLUE IQSound Bluetooth Portable Speaker (Blue).
Features- 8 in. portable speaker with clear sound and heavy bass for dynamic sound effect
- Wirelessly stream music from any Bluetooth(R) enabled device
- Secure and simple pairing for user-friendly operation
- USB and micro SD(TM) card compatible
- LED lights, 3.5 mm auxiliary input
- Removable strap for easy transportation
- USB cable and user manual
- FM radio frequency range: 87.5 MHz to 108 MHz
- Built-in lithium rechargeable battery: 3.7 volt/1,500 mAh
- Power supply: 5 volts
- Output power: 9 watts
- Color: Blue
- Size: 8 in.
- Weight: 5.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C HDMI High Speed Keystone Insert Coupler, HDMI Type-A Female To HDMI Type-A Female, 4K 60Hz, White (FWT329-00400WH)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- AT&T Answering System White (1740)
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 (ECRN2025)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- BOSS AUDIO Bluetooth All-Terrain Speaker and Amplifier System, 1000 Watts (MC470B)
- KLEIN TOOLS Bluetooth® Jobsite Speaker with Magnet and Hook (AEPJS3)
- QFX 2 x 8 in. Bluetooth Rechargeable Speaker with LED Party Lights, Black (PBX-8080)
- SWAY Splash Extreme Mini Waterproof Bluetooth Speaker Black (SWAY-SPLASH-MINIEXTREME)
- GEMINI 15 2200 Watt Ultra Powerful Bluetooth Peak Speaker with Builtin Media Player (GSP-2200)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- Supersonic Bluetooth & Smart Speakers