Shop All Bluetooth & Smart Speakers
Supersonic
Supersonic RA53882 4 in. Portable Bluetooth Speaker; Silver
Mfr # RA53882
Zoro # G603784120
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersonic
- MFR # RA53882
- Zoro # G603784120
- UPC # 639131716742
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The silver Supersonic 4 In. Portable Bluetooth Speaker has clear sound speaker with dynamic sound effect! With it, you can wirelessly stream music from any Bluetooth enabled device such as a smartphone, notebook, iPhone, or iPad. It also boasts secure and simple pairing for user-friendly operation.
Features- 4 in. clear sound speaker with dynamic sound effect
- Wirelessly stream music from any Bluetooth enabled device such as a smartphone, notebook, iPhone, or iPad
- Secure and simple pairing for user-friendly operation
- USB and micro SD Card compatible
- 87.5 MHz to 108 MHz FM radio frequency range
- LED lights on speaker grille
- Up to 22 ft. range
- 3.5 mm auxiliary line input for PCs, tablets, TVs, and other audio devices
- 3.7-volt/1,200 mAh built-in rechargeable battery
- 5-volt power supply
- 5 watts of output power
- Built-in handle allows for easy carrying
- Includes USB charging cable and user manual
- Color: Black, Silver
- Size: 4 in.
- High Frequency Response: Low Frequency Response
- Output Power: 5.0000 WATT
- FM Radio Yes/No: Yes
- Volume Control Yes/No: Yes
- Wireless Yes/No: Yes
- Connection Type: SD Memory Card, USB, 3.5 mm Audio Cable AUX IN port
- Connectivity: Bluetooth
- Power Source: Battery
- Wireless Source: Bluetooth
- Wireless Range: 22.9659 FEET
- Primary Color: Silver
- Manufacturer Color: Silver
- Battery Size: Other/Product Specific
- Battery Type: Lithium Ion
- Weight: 3.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 3.5 S Plug to 1/4inch S Jack (7135)
- LG TV Remote Control For LG, AKB73755450 (AKB73755450)
- MONOPRICE Channel 6 Speaker Selector (8229)
- CETIS Hospitality Feature Phone, Black (Aegis-3-08 (BK))
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- PYLE Waterproof Speaker, PWPS63WT (PWPS63WT)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- AMAZON Smart Home Speaker Echo Show (B01J24C0TI)
- IMICRO SP-BT014BK iKANOO BT014 Power Bank Wireless Bluetooth Portable (BT014-BLACK)
- BOSS AUDIO Bluetooth All-Terrain Speaker and Amplifier System, 1000 Watts (MC470B)
- Supersonic Bluetooth & Smart Speakers