Shop All Earbuds & Headphones
Supersonic
Supersonic IQ130BTBLK On Ear Bluetooth Headphones; Black
Mfr # IQ130BTBLK
Zoro # G604120989
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # IQ130BTBLK
- Zoro # G604120989
- UPC # 639131201309
- Country of Origin China
- Category Earbuds & Headphones
Description
On ear design, Bluetooth music streaming ver 4.2, FM radio, 40 mm drivers, built in microphone, micro SD card slot, folding design, adjustable soft headband, music volume control directly on headphones, noise reduction, built in rechargeable battery, up to 4 hours music and 4 hours talk, 2 hour charging time, up to 32' range, 3.5 mm line in jack, micro USB input for charging, black.
Features- Built in rechargeable battery
- 3.5 mm line in jack
- Micro USB input for charging, black
- Color: Black
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI ES Series 10 600W 2way passive Portable PA System Black (ES-210MXBLU)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 Pro / iPhone 14 Pro Max, Clear (GGACXXC208AP12B)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- APRICORN Fips Validated 2Tb Usb 3.0 Har (A25-3PL256-2000F)
- SUPERSONIC Wired Gaming Headset W Mic (IQ-450G)
- ISOTUNES Free Aware Wireless Earbuds, Ylw, Ambient (IT-16)
- ISOTUNES Free Aware Wireless Earbuds, Safety Green (IT-15)
- SONY In-Ear Headphones White (MDREX15LP/W)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- MANHATTAN Manhattan Stereo Headset (175517)
- MAXELL Digital Stereo Ear Buds (190568)
- Supersonic Earbuds & Headphones