Shop All Wireless Routers
Supersonic
Supersonic IQ-206BLU Wireless FM Transmitter with 1.4 Display
Mfr # IQ-206BLU
Zoro # G304041775
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersonic
- MFR # IQ-206BLU
- Zoro # G304041775
- UPC # 639131002067
- Country of Origin China
- Category Wireless Routers
Description
Features
- 1.4” Large Screen Display
- Screen Displays Name of Song and Volume
- Supports USB and SD Card
- Simply Plug in a SD and MMC card, USB Flash
- Drive or MP3 Player and Listen to Your Favorite Songs
- Auxiliary Input Jack For Most Audio Devices
- Built-in FM Transmitter Range: 87.5-108MHz
- Plays MP3 and WMA Files from MP3 Player or any Other Audio Device Connected to the Line-in Port
- Supports 7 EQ Modes
- Previous Track, Next Track, Volume Adjust, Frequency Selection
- Play and Pause Buttons
- Supports 12-24V Voltage
- Remote Control Included
- Rotary Joint Design: Conveniently Designed to Adjust the Device Position
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3V 1/2 AA CR14250SE Laser Lithium PLC ComputerBackup Battery w/ Tabs (EBPLC-7-1)
- MOTOROLA Strap, Material Leather/ Metal (RLN6488A)
- RODANN ELECTRONICS Rodann Electronics Speaker 8 ohm Speaker Alarm Accessory - Black (Speaker)
- ILC Replacement For TROJAN T605, 6PK (T605-6-PACK)
- AUDIOVOX Dsl Phone Line Filter (TP7410R)
- KASDA AC1200M Dual-band WiFi Gigabit Router w/ 4x External 3dBi Antennas (KW6516)
- LINKSYS MAX-STREAM AC1900 MU-MIMO Gigabit Wi-Fi Router, 6 Ports, Dual-Band 2.4 GHz/5 GHz (EA7450)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0303)
- TP-LINK AX1500 1500Mbps Wi-Fi Dual Band Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE505X)
- ASUS ZenWiFi Pro ET12 Wi-Fi 6E IEEE 802.11ax Ethernet Wireless Router (ZENWIFIPROET12)
- MAJOR Major: Router Template AR 4501 (MJR-HIT-40AR4)
- Supersonic Wireless Routers