Shop All Bluetooth & Smart Speakers
Supersonic
Supersonic IQ-1573BT - SILVER 3 in. Wireless Portable Bluetooth Speaker; Silver
Mfr # IQ-1573BT - SILVER
Zoro # G903777723
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # IQ-1573BT - SILVER
- Zoro # G903777723
- UPC # 639131715738
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The Supersonic 3-Inch Wireless Portable Bluetooth Speaker boasts a clear sound speaker and can wirelessly stream music from any Bluetooth enabled devices. it also offers secure and simple pairing via True Wireless Stereo (TWS) makes it easy to expand your sound. With USB and Micro SD card compatibility and a biult-in FM radi,o music comes easy!
Features- 5 watt total output power
- 3 in. clear sound speaker
- Bluetooth(R) wirelessly stream music from any Bluetooth(R)-enabled device operating range of 29.9 ft.
- Secure and simple pairing
- True Wireless Stereo (TWS) to connect additional speaker via Bluetooth(R) TWS to play simultaneously to double audio output
- USB and microSD(TM) card compatible 3.5 mm auxiliary input
- FM radio frequency range 87.5 MHz to 108 MHz
- LED lights on speaker grille for a party effect
- Rechargeable battery 3.7 volts/1,200 mAh
- Power supply 5 volts
- Output power 5 watts
- Includes USB cable and user manual
- Black with Silver Accents
- Color: Silver
- Size: 3 in.
- Battery Voltage (Volts): 3.7 v
- Battery Capacity (mAh): 1200 mah
- Number of Battery Cells: 1
- Energy Content (Watt Hours): 4.44 Wh
- Weight: 1.214 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- KELLYREST Gel Keyboard Wrist Rest-Black (KCS10160)
- BATTERY CLERK AJC® BSB GB12-4.5 Sealed Lead Acid - AGM - VRLA Battery (BSB-GB12-4.5)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 2 Pack (ML9-12MP25112474764)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- BOYTONE Boytone BT-120RD Ultra-Portable Wireless Bluetooth Speaker - Phoenix Red (BT-120RD)
- ILIVE Wireless Bluetooth Speaker (ISB200B)
- MINIMINI Bottle Bluetooth Speaker (MI3594566)
- GPX Bluetooth MP3 Player (MWB308R)
- ZTECH 360 Degree A-R Gun Controller Augmented Virtual Reality (ZTAR1000)
- ACOUSTIC RESEARCH Wireless Bluetooth Weather Resistant Portable Speaker (AROM10)
- Supersonic Bluetooth & Smart Speakers