Shop All Bluetooth & Smart Speakers
Supersonic
Supersonic IQ-1573BT - RED 3 in. Wireless Portable Bluetooth Speaker; Red
Mfr # IQ-1573BT - RED
Zoro # G303777699
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # IQ-1573BT - RED
- Zoro # G303777699
- UPC # 639131815735
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The Supersonic 3-Inch Wireless Portable Bluetooth Speaker boasts a clear sound speaker and can wirelessly stream music from any Bluetooth enabled devices. it also offers secure and simple pairing via True Wireless Stereo (TWS) makes it easy to expand your sound. With USB and Micro SD card compatibility and a biult-in FM radi,o music comes easy!
Features- 5 watt total output power
- 3 in. clear sound speaker
- Bluetooth(R) wirelessly stream music from any Bluetooth(R)-enabled device operating range of 29.9 ft.
- Secure and simple pairing
- True Wireless Stereo (TWS) to connect additional speaker via Bluetooth(R) TWS to play simultaneously to double audio output
- USB and microSD(TM) card compatible 3.5 mm auxiliary input
- FM radio frequency range 87.5 MHz to 108 MHz
- LED lights on speaker grille for a party effect
- Rechargeable battery 3.7 volts/1,200 mAh
- Power supply 5 volts
- Output power 5 watts
- Includes USB cable and user manual
- Black with Red Accents
- Color: Red
- Size: 3 in.
- Battery Voltage (Volts): 3.7 v
- Battery Capacity (mAh): 1200 mah
- Number of Battery Cells: 1
- Energy Content (Watt Hours): 4.44 Wh
- Weight: 1.214 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Bolt (5EFG9)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Silver (214140113333)
- MIGHTY MAX BATTERY YTX5L-BS GEL 12V 4AH Battery for Yamaha WR250F TTR230E Battery (YTX5L-BSGEL137)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Kaddy O Matic 366 EasyJet (ML22-12GEL228)
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- SONDPEX Sondpex CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player (CSF-E65B)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- JBL Charge 5 Waterproof Bluetooth Speaker, Black (JBLCHARGE5BLKAM)
- JBL Go 3 Waterproof Bluetooth Speaker, Blue (JBLGO3BLUAM)
- Supersonic Bluetooth & Smart Speakers