Shop All Bluetooth & Smart Speakers
Supersonic
Supersonic IQ-1525BT-BK 5 & 2 x 2in 16 watt 5V Bluetooth Speaker; Black
Mfr # IQ-1525BT-BK
Zoro # G104043160
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Radio
- Width 7.1"
- Height 6.9"
- Depth 14"
- Battery Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # IQ-1525BT-BK
- Zoro # G104043160
- UPC # 639131215252
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Dimensions
Width | 7.1" |
Height | 6.9" |
Depth | 14" |
Details
Features | Radio |
Battery Rechargeable | Yes |
USB | Yes |
Wireless Speaker(s) | Yes |
Product Type | Speaker System |
Bluetooth | Yes |
Maximum Frequency Response | 20 kHz |
Power Source | Battery |
Minimum Frequency Response | 100 Hz |
Compatibility | BT Enabled Devices |
Portable | Yes |
Memory Card Supported | microSD |
RMS Output Power | 16 W |
Description
The Supersonic Wireless Bluetooth Speaker is a wireless speaker with rich stereo sound your guests will love at your next gathering. This Black Bluetooth speaker comes with one 5 in. and two 2 in. speakers built in it. The lightweight, portable, full range speaker has a passive radiator that delivers extra bass. This audio system comes with a USB cable, aux cable, carrying strap, and manual.
Features- Wireless speaker with rich stereo sound
- Full range speaker and passive radiator delivers extra bass
- Lightweight and portable
- Bluetooth V4.0 compatibility allows audio system to work with bluetooth enabled devices
- FM tuner
- AC Output Power 110 volts to 240 volts, 50 and 60 Hz
- DC output power 5 volts, 500 mA
- Color: Black
- Wattage: 16 watt
- Voltage: 5V
- Frequency: 100 Hz to 20 kHz
- Wireless range: 32.8 ft.
- Size: 5 & 2 x 2 in.
- Weight: 7.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Kr-1100ael (KR-1100AEL SANYO)
- GEM BY TRIPLETT Between Series Adapter, BNC Male /, PK10 (301-0401TP)
- KLEIN ELECTRONICS INC Signal„¢ Split-Wire Surveillance Earpiece - Motorola / Blackbox / HYT / Relm / TEKK Radios (SIGNAL-M1-B)
- MIGHTY MAX BATTERY 12V 10AH Sealed Lead Acid (SLA) Battery for RAZOR MX350 V1-8 - 2 Pack (ML10-12MP2311952)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- PYLE 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (PLMR51B)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- SONDPEX Sondpex CSF-D45 Portable Bluetooth Speaker System & Music Player (CSF-D45)
- PYLE Bluetooth 200W Stereo Amp Receiver with USB and SD Card Readers (PDA6BU)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- AMPD Cosmos Elite 9.5 Watt Bluetooth Barrel Speaker, Black (AA-JAMSPEAK-COSMOSELITE-BLK)
- Supersonic Bluetooth & Smart Speakers