Shop All Radios
Supersonic
Portable 9-Band AM/FM/SW 1-7 Radio
Mfr # SC-1082
Zoro # G0218873
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Height 5.6"
- Width 3"
- Battery Size D
- Number of Batteries 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersonic
- MFR # SC-1082
- Zoro # G0218873
- UPC # 639131010826
- Country of Origin China
- Category Radios
Dimensions
Height | 5.6" |
Width | 3" |
Battery Size | D |
Length | 8.3" |
Details
Power Source | Battery |
Number of Batteries | 3 |
Features | Flashlight |
Product Type | Radio Tuner |
Description
The Supersonic 9-Band AM/FM/SW 1-7 Portable Radio provides excellent reception to keep you connected. Play music from all your favorite media players. Plus, the 360? antenna gets superb reception.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Articulating TV Wall Mount with Extra Lo (MI-372)
- FELLOWES Phone Stand, Black (8038601)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB - 2 Pack (ML22-12GELMP2612)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2025-5)
- SUPERSONIC 3 Band Radio With Bluetooth And Flashlight (Red) (SC-1097BT-Red)
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- SUPERSONIC Emergency Solar/hand Crank Radio With Flashlight 5-way (SC-1095ER)
- SUPERSONIC Retro 4-Band Radio and Cassette Player with Bluetooth (Black) (SC-3201BT-BK)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- DELTA / JOBOX CRESCENT JOBOX SITEVAULT CHEST 36X20 (2-652990)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- Supersonic Radios