Shop All Radios
Supersonic
Portable 4-Band AM/FM/SW 1-2 Radio
Mfr # SC-1091
Zoro # G0221305
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8"
- Width 8.2"
- Depth 2.8"
- Features Telescopic Antenna, Alarm, Volume Control, Speaker, Handle, Snooze, Digital Clock, PLL Synthesized
- Number of Batteries 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersonic
- MFR # SC-1091
- Zoro # G0221305
- UPC # 639131010918
- Country of Origin China
- Category Radios
Dimensions
Height | 4.8" |
Width | 8.2" |
Depth | 2.8" |
Battery Size | AAA |
Details
Features | Telescopic Antenna, Alarm, Volume Control, Speaker, Handle, Snooze, Digital Clock, PLL Synthesized |
Number of Batteries | 2 |
Product Type | Radio Tuner |
Auxiliary Input | Yes |
Description
The Supersonic Portable 4-Band AM/FM/SW 1-2 Radio is perfect for outdoor activities. The 4-band radio receives excellent reception. Plus, the alarm function can be set to wake you up or remind you of events.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Two Way Radio, VHF, 5W, 16Ch, Analog/Digital (NX-P1200NVK)
- ILB GOLD Replacement For Steelseries, Nimbus Plus Controller Battery (NIMBUS PLUS CONTROLLER BATTERY)
- RAYOVAC Alkaline Ultra Pro, 9V Battery, Contractor Pack (AL9V-12PP)
- ASUS 27" Wqhd 2560X1440 Ips Mntr (90LM05L1-B013B0)
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- SUPERSONIC Retro 4-Band Radio and Cassette Player with Bluetooth (Black) (SC-3201BT-BK)
- SUPERSONIC 3 Band Radio With Bluetooth And Flashlight (Red) (SC-1097BT-Red)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- SUPERSONIC Emergency Solar/hand Crank Radio With Flashlight 5-way (SC-1095ER)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM01)
- PEAVEY ELECTRONICS Peavey Electronics TRACEELF 200 watt Micro Bass Amplifier Head (TRACEELF)
- Supersonic Radios