Shop All LED TVs
Supersonic
HD-Quality 13.3" 720p LED TV with Compatible AC/DC for RV/Boat
Mfr # SC-1311
Zoro # G0446538
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5"
- Width 13.1"
- Depth 4.7"
- Aspect Ratio 1899-12-30
- Features Sleep Timer, Digital Noise Reduction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supersonic
- MFR # SC-1311
- Zoro # G0446538
- UPC # 639131615113
- Country of Origin China
- Category LED TVs
Dimensions
Height | 11.5" |
Width | 13.1" |
Depth | 4.7" |
Details
Aspect Ratio | 1899-12-30 |
Features | Sleep Timer, Digital Noise Reduction |
Product Type | LED-LCD TV |
Brightness | 200 Nit |
Description
Enjoy stunning picture quality and feel like you're right in the middle of the action with the Supersonic 13.3 in. LED TV. The HD-quality picture will assure that you get the best show possible. Plus, it is wall mountable for a sleek and convenient intallation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Maglite, Battery, Ilif-3006526 Battery (ILIF-3006526 BATTERY)
- ILC Replacement for Lithonia Elb1p201n2 (ELB1P201N2 LITHONIA)
- ADVANTECH Usb To Serial 1 Port 232 W/Db9M - Locked Serial# (BB-232USB9M-LS)
- MOUNT-IT Ceiling Tilt Dual TV Mount 37-70" TVs (MI-502B)
- SUPERSONIC 32'' HD Smart TV (SC3216STV)
- EMERALD Full Motion Wall Mount For 37-80in TVs (SM-720-8730)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1221)
- RCA COMMERCIAL LED TV, 55", RCA (J55CE1420)
- EMERALD Full Motion TV Wall Mount For 37"-85" TVs (SM-513-879)
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- RCA COMMERCIAL Commercial HDTV, 50 (J50CE1420)
- Supersonic LED TVs