Shop All Earbuds & Headphones
Supersonic
Digital Stereo Earphones with 4 ft. Cord (Silver)
Mfr # IQ-113 SILVER
Zoro # G0218602
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4 ft
- Color Silver
- Features Lightweight, Noise Reduction
- Material Silicone
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # IQ-113 SILVER
- Zoro # G0218602
- UPC # 639131701137
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 4 ft |
Width | 2" |
Height | 5" |
Depth | 4" |
Details
Color | Silver |
Features | Lightweight, Noise Reduction |
Material | Silicone |
Product Type | Earphone |
Description
Enjoy your tunes in comfort with the IQ-113 Digital Stereo Earphones from Supersonic. These lightweight earphones provide crisp sound while blocking outside noises. It also comes with 3 silicone ear caps.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- ILC Replacement for Welch-allyn 42ntb-e1 Battery (42NTB-E1 BATTERY WELCH-ALLYN)
- MONOPRICE Headphone Stand (Black) (24463)
- ENERGIZER Industrial Lithium AA Battery, 1.5 V, 4PK (LN91PK)
- SUPERSONIC Wired Gaming Headset W Mic (IQ-450G)
- SONIC BOOM Replacmeent Ear Cushions for HA5- HA7- SC7V (SO75087)
- BLUEPARROTT B550-XT Premium Headset w/ Noise Cancellation (B550XT)
- NAXA ELECTRONICS Naxa NE-965 BLACK Bluetooth Headphones; Black (NE-965 BLACK)
- BLUEPARROTT Noise-Canceling Wireless Headset (B350XTNEW)
- SONY Earbuds Headphones White (MDRE9LP/WHI)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- Supersonic Earbuds & Headphones