Shop All Radios
Supersonic
3 Band Radio With Bluetooth And Flashlight (Red)
Mfr # SC-1097BT-Red
Zoro # G800700336
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Radio, Carrying Strap, User Manual, AC Power Supply
- Color Red
- Width 3.38 in
- Length 11.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # SC-1097BT-Red
- Zoro # G800700336
- UPC # 639131810976
- Country of Origin China
- Category Radios
Dimensions
Width | 3.38 in |
Length | 11.31 in |
Details
Includes | Radio, Carrying Strap, User Manual, AC Power Supply |
Color | Red |
Description
Take your tunes on the go! The red Supersonic Portable 3 Band Radio with Bluetooth and Flashlight has a retro look. The built-in Bluetooth allows you to connect to your smartphone, tablet, laptop, computer, MP3 player, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Two Way Radio, 22 Channels, PK3 (LXT633VP3)
- ULTRALAST Ultralast High-Speed Charger With 4 Aa High-Power Nimh Batteries (ULGFAST)
- COMMSCOPE Replacement for Tessco Db5001 (DB5001)
- MIGHTY MAX BATTERY 12V 4.5Ah Home Alarm Security System SLA Battery (ML5-12281)
- SUPERSONIC Emergency Solar/hand Crank Radio With Flashlight 5-way (SC-1095ER)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- SUPERSONIC Retro 4-Band Radio and Cassette Player with Bluetooth (Black) (SC-3201BT-BK)
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- GPX Portable AM/FM Armband Radio (R300B)
- SPECTRA MERCHANDISING Spectra Merchandising Intl Inc CD-555 White & Silver Portable Bluetooth Music Sy (CD-555)
- Supersonic Radios