Shop All Bluetooth & Smart Speakers
Supersonic
3" 5-Watt Portable Bluetooth TWS Rechargeable Portable Speaker (Black with Blue Accents)
Mfr # IQ-1573BT - Blue
Zoro # G802149539
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Speaker, USB Cable, User Manual
- Width 4-1/2 in
- Color Black
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supersonic
- MFR # IQ-1573BT - Blue
- Zoro # G802149539
- UPC # 639131315730
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Width | 4-1/2 in |
Length | 7 in |
Details
Includes | Speaker, USB Cable, User Manual |
Color | Black |
Description
The Supersonic 3 In. Wireless Portable Bluetooth Speaker in Black with Blue Accents is a clear sound speaker and can wirelessly stream music from any Bluetooth-enabled device. Secure and simple pairing via True Wireless Stereo (TWS) makes it easy to expand your sound with another speaker (sold separately). And with USB, aux, and microSD Card inputs, plus an FM radio, music choices come easy!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 32" TV Screen (32 LCD Guardian)
- MONOPRICE RCA Jack to Jack Adapter (7235)
- WHITE OAK COMMERCIAL FINANCE 10000 Mah Powerbank With Qc3 And Type-C (TT-PBW-10C)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 2 Pack (ML9-12MP251124741014)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- SPORTSMAN Water Resistant Wireless Speaker (SPEAKERBH20)
- PYLE Wireless BT BoomBox Stereo Speaker System - Built-in Full Panel LED Lights, FM Radio/Aux/MP3/USB Fla (PPHP265DJB)
- BEFREE SOUND Befree Sound BFS-5700 15 in. Rechargeable Bluetooth PA Speaker System with SD;FM & USB (BFS-5700)
- JBL Boombox 3 Bluetooth Speaker, Squad (JBLBOOMBOX3SQUADAM)
- BILLBOARD Water-Resistant Bluetooth Speaker, Blue (BB742)
- SONDPEX Sondpex CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player (CSF-E65B)
- Supersonic Bluetooth & Smart Speakers