Shop All Track Lighting Fixtures
Supershine
SNF117RB 2 ft. Fluorescent Strip Light
Mfr # SU564851
Zoro # G504031033
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supershine
- MFR # SU564851
- Zoro # G504031033
- UPC # 723902254332
- Country of Origin China
- Category Track Lighting Fixtures
Description
Features
- Type - Metalux 1 Lamp T8 Fluorescent Strip Light.
- 17 Watts.
- Electronic Ballast For Residential & Light Commercial Use.
- 2.75 in. Channel Width.
- Operates At 0 Degrees.
- UL Listed.
- Energy Star Rated.
- Uses 1 F17WT8 Lamp, Not Included.
- Size - 2 ft.
- Dimension - 2.3 x 3.4 x 25.3 in.
- Item Weight - 2.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- ILC Replacement For HALCO 84028 (84028)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- SUPERSHINE 115V-12V 2 Amps Lighting Transformer (SU1626628)
- JESCO LIGHTING GROUP 18 in. Dimmable Radianz Track - Silver (KIT-RZ-T18-SQ3-30-SV)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte Black, 36 Deg. Beam (TH404)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- Supershine Track Lighting Fixtures