Shop All Floor Lamps
Supershine
Murray Three Drawer Shelf Lamp
Mfr # SU33402
Zoro # G503909456
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supershine
- MFR # SU33402
- Zoro # G503909456
- UPC # 654204013122
- Country of Origin China
- Category Floor Lamps
Description
This 72 in. black MDF veneer open box frame has an off-white collapsible square poly/;cotton shade. Chrome-finished metal drawer knobs. The bottom and three additional shelves provide four storage/;display spaces, and the 2.25"; deep drawers beneath each shelf add extra room for storing small items. Ball-accented on/;off pull-chain switch.
Features- Switch Type - on/;off pull-chain switch.
- Clearance between each shelf and drawer bottom - 11.5 in.
- Clearance from top shelf to shade shelf underside - 13.75 in.
- Plastic drawers - 2.25 in. height (;Inside dimensions - 7.75 in. width, 10 in. depth);.
- Wattage - 150
- Height - 72 in.
- Base - 11.25 D x 10.5 W in.
- Shade - 14.5 H in. 8.5 in Square.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (576132)
- DIAMOND VISIONS Max Force Assorted LED Flashlight AAA Battery (FL-9LE)
- HALO Adjustable Gimbal - 35° Tilt, 3009 (3009WHBB)
- SATCO Satco 50-722 Lexan-#174; Prismatic Cylinder 3-11/64 Screw Fitter 6-1/4-in. Height (50/722)
- SUPERSHINE Rodeo Floor Lamp (SU3820)
- SUPERSHINE Swivel Floor Lamp (SU33399)
- DESIGN TOSCANO Lord Earl Houghton's Elephant Sculptural Floor Lamp (KY7940)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Gold (LF2001-GLD)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- CLING 5 Arms Arch Floor Lamp - Black (CL26760)
- ET2 Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp (E24769-11MG)
- Supershine Floor Lamps