Shop All Track Lighting Fixtures
Supershine
Led Round Drum Ceiling Lighting 14 in. 17W - 3000K - pack of 2
Mfr # SU393018
Zoro # G504045801
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supershine
- MFR # SU393018
- Zoro # G504045801
- UPC # 661541969227
- Country of Origin China
- Category Track Lighting Fixtures
Description
Features
- Led Drum Ceiling Lights
- It provide a decorative and energy efficient alternative to Incandescent or Fluorescent Ceiling Lighting.
- Classic Round Decorative Fixture
- Frosted PMMA Lens
- Steel Base
- TRIAC Dimming
- Compatible with most household dimmers
- White Powder Coat Finish
- Input Voltage - 120VAC
- Input Current - 0.1 Amps
- 35,000 plus Hour Led Life Expectancy
- Dry Location Rated
- ETL Listed
- Size - 14 in.
- Watts - 17W
- Color Temerature - 3000K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- ILC Replacement for Advanced UV 7330wsa replacement light bulb lamp (7330WSA ADVANCED UV)
- HALO Eyeball 30° Tilt, 78 (78SN)
- COOPER LIGHTING All Pro Single Head Wet List Remote (APWR1)
- SUPERSHINE 115V-12V 2 Amps Lighting Transformer (SU1626628)
- SUPERSHINE SNF117RB 2 ft. Fluorescent Strip Light (SU564851)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DW)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- MONUMENT 52 in. 5-Light Brushed Nickel Track Lighting Kit (3565058)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- Supershine Track Lighting Fixtures